Radians

Sniper Premium Safety Eyewear with Yellow Lens

Part #RAD925  |  Manufacturer Part #925

Glasses Lens Color:

Yellow
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z87.1

Collection: Sniper

Glasses Frame Color: Matte Black

Glasses Lens Color: Yellow

Material: [Plastic, Rubber]

Material Type: Polycarbonate