Radians
ST11-2 Short Sleeve T-Shirt Class 2 Hi-Viz Green 3XL
Part #RST112PGS3XL | Item #4580368 | Manufacturer Part #ST11-2PGS-3XL
$
12.41
EACH
(Pricing is for XXXL)
Clothing Size
Product Details
- Double, birds-eye mesh maximize airflow to quickly dry moisture
- 2 in Premium heat transferred, stretchable reflective tape
- 1 Horizontal stripe
- 1 Upper left chest pocket
- 100% Wicking polyester mesh
- Meets type R/class 2 ANSI/ISEA 107-2015 standards
Documents
Specifications
ANSI Specifications: ANSI 107
Application: [Industrial, Construction, Safety]
Clothing Size: XXXL
Collection: ST11-2
Color Finish: Hi-Viz Green
Color Finish Category: Greens
Height: 1-1/2 in
Length: 12-1/2 in
Material: Plastic
Material Type: Polyester Mesh
Quick Release: No
Reusable: Yes
Weight: 0.56
Width: 9 in