ST11-2 Short Sleeve T-Shirt Class 2 Hi-Viz Green Large

Part #RST112PGSL  |  Item #4580358  |  Manufacturer Part #ST11-2PGS-L

$ 13.61 EACH
(Pricing is for L)

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Double, birds-eye mesh maximize airflow to quickly dry moisture
  • 2 in Premium heat transferred, stretchable reflective tape
  • 1 Horizontal stripe
  • 1 Upper left chest pocket
  • 100% Wicking polyester mesh
  • Meets type R/class 2 ANSI/ISEA 107-2015 standards

Documents

Specifications

ANSI Specifications: ANSI 107

Application: [Industrial, Construction, Safety]

Clothing Size: L

Collection: ST11-2

Color Finish: Hi-Viz Green

Color Finish Category: Greens

Height: 2 in

Length: 13-1/2 in

Material: Plastic

Material Type: Polyester Mesh

Quick Release: No

Reusable: Yes

Weight: 0.46

Width: 9-1/2 in