XXXL Size Safety T-Shirt in Hi-Viz Orange
Radwear™ XXXL Size Safety T-Shirt in Hi-Viz Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 in Premium heat transferred, stretchable reflective tape
- 1 Horizontal stripe
- Double, birds-eye mesh maximize airflow to quickly dry moisture
- Meets type R/class 2 ANSI/ISEA 107-2015 standards
- 100% Wicking polyester mesh
- 1 Upper left chest pocket
Documents
Specifications
- ANSI:
- ANSI 107
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- XXXL
- Collection:
- Radwear™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange
- Height:
- 1 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Short Sleeve T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.5 lb
- Width:
- 9-3/5 in