Radians Surveyor Safety Vest in Hi-Viz Green

RSV62ZGM

Clothing Size

Starting at $24.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% polyester mesh front and back
  • ANSI/ISEA 107-2015 Standards - Class 2
  • Contrasting trim detail
  • Mic tab on both shoulders
  • Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets
  • Zipper closure

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107-2015
Clothing Size
M
Coating
Polyester
Color Finish
Hi-Viz Green
Height
2 in
Length
12 in
Material
Plastic
Material Type
Polyester, Polyester Mesh
Reusable
No
Weight
0.5188
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday