SW11 Type L Poly Ripstop Class 2 Short Sleeve Vented Wind Shirt in Hi-viz Green

Part #RSW112BGR  |  Item #7112693  |  Manufacturer Part #SW11-2BGR-L

$ 48.71 EACH

Clothing Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 107 2015

Clothing Size: L

Collection: SW11 Type

Color Finish: Hi-Viz Green

Material: [Fabric, Plastic]

Material Type: Poly Ripstop

Quick Release: No

Reusable: No