XXLG Size Stretch Ripstop Wind Shirt

Part #RSW112BGR  |  Manufacturer Part #SW11-2BGR2X

Starting at
$ 48.71 EACH

Clothing Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Short Sleeve Vented Wind Shirt.
  • UPF40+ UV Sun Protection.
  • Stretch Ripstop Material.
  • 2" Segmented Heat Transfer Reflective Tape.
  • Left and Right Chest Pockets.
  • Easy Access Slide Pocket with Magnet Closure.
  • Color Blocking at Bottom.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Sizes: M, L, XL, 2X, 3X, 4X, 5X

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XXL

Color Finish: [Hi-Viz Green, Black]

Height: 1-1/5 in

Length: 11-2/5 in

Material: Plastic

Material Type: [Nylon, Ripstop Nylon]

Reusable: Yes

Weight: 1.02

Width: 9 in