Radians Weather Proof Parka Jacket

RSJ410B3XGS

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2" Silver Reflective Tape.
  • Concealed Attached Hood.
  • D-Ring Pass Through on Back for Fall Protection.
  • Fleece Lined Chest Pocket.
  • Four Lower, Fleece Lined Pockets with Zipper.
  • Hidden Inside Side Pocket.
  • Mic Tabs on Both Shoulders.
  • PU Coated Oxford Polyester Weather Proof Shell.
  • Removable Inner Fleece Jacket with Lined Sleeves.
  • Two Large Inside Pockets.

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107-2015
Clothing Size
XXXL
Coating
DWR
Color Finish
Green
Height
4 in
Length
17 in
Material
Plastic
Material Type
300D, Oxford Polyester, Polyester
Reusable
Yes
Weight
4.83
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday