0 items

Radians Work Glove

RRWG5

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ANSI Cut Level A4
  • Aramid Lining
  • EN388:2003 3 5 2 3
  • Keystone Thumb
  • White Grain Goatskin Driver

SPECIFICATIONS

ANSI Specifications
ANSI 105 2016, ANSI Abrasion Level 3, ANSI Cut Level 4
Color Finish
Yellow
Color Finish Category
Yellows
Disposable
No
Glove Size
L
Glove Type
Carpentry, Construction, Demolition, Farming, Glass Handling, Iron Work, Lumber, Oil and Gas Industry, Sheet Metal
Height
2/5 in
Length
9-7/10 in
Reusable
Yes
Type
DD35120537100
Weight
0.43
Width
3-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday