XL Size 13 ga Cut Resistant Nitrile Coated Gloves in Black and White

Part #RRWG604XL  |  Item #7234656  |  Manufacturer Part #RWG604-XLG

$ 19.08 EACH

Glove Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 2 Ply 13 ga blue and white HPPE outer shell high performance polyethylene for cut resistance
  • Black micro nitrile palm coating provides excellent protection from abrasion in wet or dry applications
  • Seamless cuff design provides a comfortable fit
  • 7 Gauge acrylic terry liner provides warmth in cold conditions
  • Grey hem color
  • Application automotive, bottling, cold conditions, construction, general assembly, glass cutting, hvac, manufacturing, material handling, metal fabrication, mining, petrochem industry, recycling, sharp parts, sheet metal handling, warehousing

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 105

Color Finish: [Blue, White]

Color Finish Category: Blues

Disposable: No

Gauge: 13

Glove Size: XL

Glove Type: [Automotive, Bottling, Cold Weather, Construction, General Assembly, Glass Cutting, HVAC, Manufacturing, Material Handling, Metal Fabrication, Mining, Petrochemical, Recycling, Sharp Small Parts Handling, Sheet Metal Handling, Warehousing]

Height: 1-1/2 in

Length: 10 in

Material: Plastic

Material Type: HPPE

Reusable: Yes

Type: RRWG604XL

Weight: 0.42

Width: 6 in