XL Size 2-Tone Surveyor Vest

Part #RSV6GXL  |  Item #7219800

$ 15.93 EACH

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Two tone tape
  • 2 mic tabs
  • 8 pockets total including clear ID Badge holder and small flashlight pocket inside

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XL

Color Finish: Hi-Viz Green

Height: 2 in

Length: 12-1/2 in

Material: Plastic

Material Type: [Polyester, Polyester Mesh, Polyester Tricot]

Quick Release: No

Reusable: Yes

Weight: 0.58

Width: 9-1/2 in