Radians

XL Size 20V Polyester Heated Fleece Hooded Jacket Kit in Realtree Xtra® Camouflage

Part #RDCHJ074D1XL  |  Manufacturer Part #DCHJ074D1-XL

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.
  • Heavy Weight & Durable Wind Resistant RealTree® Xtra Camouflage Polyester/Cotton Blend Fleece outer shell
  • Warm Thermal Waffle Knit Lined Torso and Hood
  • Ribbed cuffs and fitted waist
  • 2 Large brushed fleece front pouch pockets plus back Battery Pocket
  • 2 inner accessory Pockets
  • Front Zipper closure
  • Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter
  • 2.0 Amp Hour Battery; Up to 9 hours on low setting

Specifications

Application: Wind

Battery Size: 1.5AH

Battery Type: Lithium-ion

Clothing Size: XL

Color Finish: Camo

Height: 12-1/5 in

Length: 20-9/10 in

Material: Plastic

Material Type: Polyester

Power Source: Battery

Product Type: Hooded Jacket Kit

Reusable: Yes

Volts: 20V

Weight: 5-9/100

Width: 3-9/10 in