Radians

XL Size Class 3 Polyester Weather Proof Bomber Jacket with Quilted Built-In Liner in Hi-Viz Orange

Part #RSJ11QB3ZOSXL  |  Manufacturer Part #SJ11QB-3ZOS-XL

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quilted Liner 160g/m2
  • Color blocked bottom
  • 2" silver reflective tape
  • PU coated weather proof 300D oxford polyester shell
  • Concealed attached hood
  • Elastic waistband and cuffs
  • Zippered, lined slash pockets
  • 3D flap covered cell phone / radio chest pocket
  • Two lower zipper closure lined pockets
  • One inside open chest pocket

Specifications

ANSI Specifications: ANSI 107 2015 Type R Class 3

Clothing Size: XL

Color Finish: Hi-Viz Orange

Height: 2 in

Length: 15-1/2 in

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes

Weight: 1-11/20

Width: 3-9/10 in