XL Plastic Rain Jacket in Hi-Viz Green
XL Plastic Rain Jacket in Hi-Viz Green
Frequently Purchased Together
Product Details
- Two Tone
- 3M Reflective Tape
- 300 Denier PU Coated Rip Stop Oxford Polyester Waterproof Shell
- Attached hood
- Cape vented front and back cap with D-Ring pass through
- Adjustable elastic sleeve cuffs with hook and loop closure
- ANSI 107-2015 Type R Class 3
- Vented Cape with D-Ring
- Zipper front closure with snap closure storm flap
- Mic tabs on both shoulders
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2015
- ASTM:
- ASTM E-96 2005
- Clothing Size:
- XL
- Coating:
- Polyurethane
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1 in
- Length:
- 16-4/5 in
- Material:
- Fiber, Elastic, Plastic
- Material Type:
- 300 Denier Nylon, Poly Ripstop, Polyester
- Product Type:
- Rain Jacket
- Reusable:
- Yes
- Weight:
- 2.6843 lb
- Width:
- 13 in