XL Size Plastic Cut Protection Glove
XL Size Plastic Cut Protection Glove
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Touchscreen Capabilities
- 13 Gauge HPPE Seamless Shell
- ANSI Cut Level A2
- EN388:2003 4 3 4 3
- Foam NBR Dipped Palm
Documents
Specifications
- ANSI:
- ANSI Cut Level A2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- XL
- Glove Type:
- Automotive, Construction, Maintenance, Manufacturing, Material Handling, Metal Fabrication, Touchscreen
- Height:
- 1/2 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Gloves
- Reusable:
- Yes
- Weight:
- 0.43 lb
- Width:
- 5 in