Radians

XL Size Surveyor Safety Vest with 2-Tone in Hi-Viz Green

Part #RSV7GXL  |  Manufacturer Part #SV7GXL

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Closure: Zipper.
  • 2" silver tape reflective material. 1 horizontal stripe.
  • Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.
  • Materials: 100% polyester knit front, 100% polyester mesh back.
  • Colors: Hi-Viz Green, Hi-Viz Orange.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Sizes: M, L, XL, 2X, 3X, 4X, 5X

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XL

Color Finish: Hi-Viz Green

Color Finish Category: Greens

Height: 1-1/2 in

Length: 13-1/2 in

Material: Plastic

Material Type: Polyester, Polyester Mesh, Polyester Tricot

Quick Release: No

Reusable: Yes

Weight: 0.4781

Width: 11 in