Radians

XXL Size 20V Polyester Heated Soft Shell Jacket Kit in Black

Part #RDCHJ072D12X  |  Manufacturer Part #DCHJ072D1-2X

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.
  • Durable Wind and Water Resistant Insulated woven outer shell
  • Warm fleece lining
  • Smooth finish sleeve lining for easy on/off. Will not stick to your sweater.
  • Adjustable hook & loop cuffs and waist draw cord to customize fit and block wind and wet.
  • 5 Pockets plus Battery Pocket
  • Front zipper with internal wind guard
  • Reflective piping and trim for increased visibility in low light situations
  • Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter
  • 2.0 Amp Hour Battery; Up to 9 hours on low setting

Specifications

Application: [Water, Wind]

Battery Size: 2.0AH

Battery Type: Lithium-ion

Clothing Size: XXL

Color Finish: Black

Height: 12-1/5 in

Length: 20-9/10 in

Material: Plastic

Material Type: Polyester

Power Source: Battery

Product Type: Jacket

Reusable: Yes

Volts: 20V

Weight: 5-51/100

Width: 3-9/10 in