Radians XXL Size Heavy Duty Two Tone Surveyor Safety Vest with Solid Twill in Hi-Viz Orange

RSV62ZOM2XLDNT

Manufacturer Part #: SV62-ZOM-2XL-DNT

Clothing Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Closure: Zipper.
  • 2" silver tape reflective material. 1 horizontal stripe.
  • Contrasting trim detail.
  • Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.
  • Mic tab on both shoulders.
  • Materials: 100% polyester solid front and mesh back or 100% polyester mesh.
  • Colors: Hi-Viz Green, Hi-Viz Orange.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Sizes: S, M, L, XL, 2X, 3X, 4X, 5X

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107-2015
Clothing Size
XXL
Color Finish
Hi-Viz Green
Height
1-1/5 in
Length
10-4/5 in
Material
Plastic
Material Type
Polyester, Polyester Mesh
Reusable
Yes
Weight
0.59
Width
8-4/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday