XXXL Size Class-3 Polyester, Oxford Polyester and 300D Weather Proof Bomber Jacket with Quilted Built-in Liner in Hi-Viz Green
XXXL Size Class-3 Polyester, Oxford Polyester and 300D Weather Proof Bomber Jacket with Quilted Built-in Liner in Hi-Viz Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color blocked bottom
- 2" silver reflective tape
- Quilted Liner 160g/m2
- 3D flap covered cell phone / radio chest pocket
- Elastic waistband and cuffs
- Zippered, lined slash pockets
- Concealed attached hood
- PU coated weather proof 300D oxford polyester shell
- One inside open chest pocket
- Two lower zipper closure lined pockets
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Road
- CE Approved:
- No
- Clothing Size:
- 3X
- Coating:
- Polyurethane
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green, Black
- Disposable:
- No
- Height:
- 2 in
- Length:
- 15-1/2 in
- Material:
- Plastic
- Material Type:
- Oxford Polyester, 300D, Polyester
- Origin:
- Global
- Product Type:
- Jacket
- Reusable:
- Yes
- Schedule Class:
- Class 3
- UL Listed:
- No
- Weight:
- 1.55 lb
- Width:
- 13 in