Radians
XXXL Size High-Visibility Mesh Safety Vest in Green
Part #RSV222ZGM3X | Item #4250046 | Manufacturer Part #SV22-2ZGM-3X
$
10.30
EACH
Clothing Size
Product Details
- Compliant protection at an economical price
- Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for short-term labor
- 2 in silver tape reflective material
- Zipper closure
- 1 Horizontal stripe
- 1 Upper left front chest pocket and 1 lower right inside pocket
- 100% Polyester mesh
- 25 Wash max
- Meets type R/class 2 ANSI/ISEA 107-2015 standards
Documents
Specifications
ANSI Specifications: ANSI 107
Application: [Industrial, Construction, Safety]
Clothing Size: XXXL
Color Finish: Hi-Viz Green
Color Finish Category: Greens
Height: 2 in
Length: 13 in
Material: Plastic
Material Type: Polyester Mesh
Type: [Vest, 2 Tone]
Weight: 0.5
Width: 10 in