Radians

XXXXL Size Quilted Reversible Jacket with Zip-Off Sleeve

Part #RSJ5103ZGS4X  |  Manufacturer Part #SJ510-3ZGS-4X

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Radians SJ510 Quilted Reversible Jacket with Zip-Off Sleeves is an all-purpose, 4-in-1, quilted polyfil ripstop jacket provides superior, cross seasonal comfort and weather protection
  • Reverses from dark, low-profile grey to bright, Hi-Viz yellow
  • The zippered sleeves allow the Class 3 Hi-Viz jacket with sleeves to easily convert to a Class 2 Hi-Viz vest without sleeves
  • Removable, Zippered Sleeves – Converts Jacket to Vest
  • Heavy Duty #5 Zipper Closure
  • 2” Silver Reflective Tape
  • Classic, Universal Fit
  • Reflective Zippers
  • High-Visibility Yellow & Charcoal Grey
  • ANSI/SEA 107-2015 Type R Class 3 / Class 2

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XXXXL

Coating: DWR

Color Finish: Green, Grey

Height: 4-1/2 in

Length: 17 in

Material: Plastic

Material Type: 300D, Oxford Polyester, Polyester

Reusable: Yes

Weight: 1.8

Width: 14 in