XXXXXL Size 2-Tone Trim Safety Vest in Hi-Viz Green

Part #RSV222ZGM5X  |  Item #4250050  |  Manufacturer Part #SV22-2ZGM5X

$ 10.30 EACH

Clothing Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compliant protection at an economical price
  • Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for short-term labor
  • 2 in silver tape reflective material
  • Zipper closure
  • 1 Horizontal stripe
  • 1 Upper left front chest pocket and 1 lower right inside pocket
  • 100% Polyester mesh
  • 25 Wash max
  • Meets type R/class 2 ANSI/ISEA 107-2015 standards

Documents

Specifications

ANSI Specifications: ANSI 107

Application: [Industrial, Construction, Safety]

Clothing Size: XXXXXL

Color Finish: Hi-Viz Green

Color Finish Category: Greens

Height: 1-4/5 in

Length: 9 in

Material: Plastic

Material Type: Polyester Mesh

Reusable: Yes

Type: [Vest, 2 Tone]

Weight: 0.59

Width: 8-3/5 in