Radii™ Lead Law Compliant 8 Gallon Barrier FREE Water Cooler Stainless Steel

OM8WR

Manufacturer Part #: 504607

Type

OM8WR

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Flexible bubbler guard
  • Fountain basin is designed to eliminate splashing and standing water
  • Waterways are lead-free in materials and construction
  • Refrigerant R-134a
  • High efficiency cooling system
  • Antimicrobial copper push buttons

SPECIFICATIONS

ADA Compliant
Yes
Built-In Water Filter
No
Collection
Radii™
Depth
11-31/100 in
Flow Rate
8 gph
Height
40-3/4 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Refrigerant
R-134A
Self Contained Refrigerant
No
Type
OM8WR
Width
38-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday