4 lbs. Terry Cloth Rag Roll in White

You last purchased this on
 
Rags Unlimited

4 lbs. Terry Cloth Rag Roll in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rags Unlimited

4 lbs. Terry Cloth Rag Roll in White

  • Fast #
  • Part #RCLTW4R
  • Item #1945491
  • Manufacturer Part #CLTW4R
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heavy duty scrubbing
  • Lower Lint
  • Absorbent
  • Rewashable, disposable
  • Sewn edges
  • Prewashed
  • Non bleeding
  • Requires Certification

Specifications

Application:
Commercial, Grease, Healthcare, Industrial, Janitorial, Manufacturing, Residential, Restaurants
Color Finish Name:
White
Material:
Cotton
Material Type:
Terry
Product Type:
Rags
Size:
17 in x 19 in