5 lb Surgical Towel Box in Blue
5 lb Surgical Towel Box in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Economical
- Low Lint
- Disposable
- Non bleeding
Specifications
- Color Finish Name:
- Blue
- Material:
- Cotton
- Product Type:
- Towel
- Size:
- 14 in x 27 in