Double Control Large Roach Baits (8 Pack)
Double Control Large Roach Baits (8 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Relief from severe roach problems
- Child Resistant Baits
- Keeps Killing Roaches Continuously for up to Three Months
- For best results, use all 12 baits at once
- Place the baits next to the wall along baseboards, in corners, under sinks, in cabinets and near plumbing fixtures
- Two foods to kill the roaches
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Paste
- NSF Certified:
- No
- Package Quantity:
- Pack of 8
- Product Type:
- Insect Killer
- Size:
- Large
- UL Listed:
- No
- Weight:
- 1.71 oz