128 oz. Bug Barrier Starter
Max® 128 oz. Bug Barrier Starter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- It keeps killing German cockroaches for up to 12 months on non-porous surfaces and can be used both indoors and outdoors.
- It also comes in variety of sizes to suit your needs.
- Raid Max Bug Barrier is our longest lasting defense to keep German cockroaches out.
Specifications
- Application:
- Residential
- Capacity:
- 128 oz
- Collection:
- Max®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 5-3/4 in
- Dilution Rate:
- Ready to Use
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-1/4 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 11-1/4 in
- Material:
- Liquid
- NSF Certified:
- No
- Product Type:
- Insect Killer
- SCAQMD Compliant:
- No
- Size:
- 128 oz
- UL Listed:
- No
- Weight:
- 9.9 lb
- Width:
- 9-1/4 in