Rain Bird 0.5 gpm Root Watering System in Black

RRWSMB1402

Color Finish

(Pricing is for Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Includes mini root watering with 0.50 gpm bubbler and check valve on riser, 4" grate and 1/2" mpt inlet spiral barb elbow
  • Patented basket weave canister allows ground installation to a depth of 36"
  • This system can be customized by the end user to meet their required needs

SPECIFICATIONS

Color Finish
Black
End Connection 1
MNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
.50 gpm
Material
Plastic
Maximum Pressure
30 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday