0 items

Rain Bird 1/2 ft. Drip Irrigation Tube

RAIXT700

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extruded from the finest linear, low-density, UV-resistant polyethylene resin materials
  • Thick-walled, flexible tubing resists kinks and damage caused by routine landscape maintenance activities

SPECIFICATIONS

Color Finish
Black
Inside Diameter
29/50 in
Length
100 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
60 psi
Outside Diameter
1 in
Pipe Tubing Size
1/2 in
Wall Thickness
0.06 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday