1 in. In-Line Wye Filter with Screen

Part #RAIRBY100MPTX  |  Item #3440749  |  Manufacturer Part #X14052

$ 24.35 EACH
(Pricing is for 1 in)

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Static filter helps prevent plugging in a drip irrigation system
  • A simple and reliable filter for low-volume irritation systems

Specifications

Color Finish: Black

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Flow Rate: 18 gpm

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 150 psi