Rain Bird 12 x 100 ft. 0.6 gpm Drip Line Tubing

RAIXFS0612

Manufacturer Part #: X48000

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Patent pending Copper Shield Technology protects the emitter from root intrusion without requiring EPA-approved handling procedures unlike some manufacturers who use harsh chemicals or treated filters to protect the emitter from root intrusion
  • XFS Dripline with Copper Shield is the most flexible dripline tubing in the industry making it the easiest sub-surface dripline to design with and install
  • It accepts Rain Bird Easy Fit compression fittings, XF dripline barbed insert fittings and other 17 mm barbed insert fitting
  • Proprietary emitter design resists clogging by use of an extra-wide flow path combined with a self-flushing action

SPECIFICATIONS

Inside Diameter
27/50 in
Maximum Pressure
50 psi
Maximum Temperature
100
Outside Diameter
1 in
Wall Thickness
0.049 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday