12 gph Pressure Modular in Brown
PC12 Model 12 gph Pressure Modular in Brown
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used for watering larger shrubs and trees
Specifications
- Application:
- Agriculture
- Collection:
- PC12 Model
- Color Finish Name:
- Dark Brown
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Flow Rate:
- 12 gph
- Material:
- Plastic
- Pressure - High:
- 50
- Pressure - Low:
- 10
- Product Type:
- Emitter
- UL Listed:
- No