Rain Bird

1/2 in. 100 ft. Extra Flexible Swing Pipe

Part #RAISPXFLEX100  |  Manufacturer Part #A82060

Pipe Tubing Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Maximum Pressure: 80 psi

Maximum Temperature: 100

Pipe Tubing Size: 1/2 in