Rain Bird

12 in. 50 psi Polyflex Riser

Part #RAIPFR12  |  Manufacturer Part #X56000

Maximum Pressure:

50 psi
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features polyethylene construction

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Height: 12 in

Material Type: Polyethylene

Maximum Pressure: 50 psi