1/2 in. Bubbler Nozzle with Screen

You last purchased this on
 
Rain Bird

1/2 in. Bubbler Nozzle with Screen

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rain Bird

1/2 in. Bubbler Nozzle with Screen

  • Fast #
  • Part #RAI1401
  • Item #1242801
  • Manufacturer Part #A16110
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Height:
1 in
Material:
Plastic
Pressure - Maximum:
90 psi
UL Listed:
No