Rain Bird 1/2 in. Spiral Barbed Straight Plastic Tee

RAISBTEE

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Aggressive barb lip makes a secure connection that is less likely to leak
  • Easy twist-in insertion – no glue or clamps needed for installation
  • Fittings are made of robust acetal material to make connecting swing pipe fast and easy
  • For use in conjunction with swing pipe as a flexible swing assembly

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Spiral Barbed
End Connection 2
Spiral Barbed
End Connection 3
Spiral Barbed
End Connections
Spiral Barbed
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Maximum Pressure
80 psi
Maximum Temperature
100
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday