Rain Bird

12 x 500 ft. 0.6 gpm Drip Line Tubing

Part #RAIXFS0612500  |  Manufacturer Part #X48002

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patent pending Copper Shield Technology protects the emitter from root intrusion without requiring EPA-approved handling procedures unlike some manufacturers who use harsh chemicals or treated filters to protect the emitter from root intrusion
  • XFS Dripline with Copper Shield is the most flexible dripline tubing in the industry making it the easiest sub-surface dripline to design with and install
  • It accepts Rain Bird Easy Fit compression fittings, XF dripline barbed insert fittings and other 17 mm barbed insert fitting
  • Proprietary emitter design resists clogging by use of an extra-wide flow path combined with a self-flushing action

Documents

Specifications

Color Finish: Copper

Flow Rate: .6 gpm

Inside Diameter: 27/50 in

Length: 500 ft

Material: Plastic

Maximum Pressure: 50 psi

Maximum Temperature: 100

Outside Diameter: 1 in

Wall Thickness: 0.049 in