1/4 in. Barbed Bubbler
1/4 in. Barbed Bubbler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 35 gph
- Product Type:
- Bubbler
- Smart Home Enabled:
- No
- UL Listed:
- No