Rain Bird

1/4 in. x 1000 ft. Polyethylene Irrigation Tube

Part #RAIXQ1000B  |  Manufacturer Part #X33101

Length:

1000 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 1000 ft

Material: Plastic

Material Type: Polyethylene

Pipe Tubing Size: 1/4 in