0 items

Rain Bird 18 x 100 ft. 0.6 gpm Drip Line Tubing

RAIXFD0618100

Length

100 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dual-layered tubing (brown over black) provides unmatched resistance to chemicals, algae growth and UV damage
  • Unique material offers significantly greater flexibility, allowing tighter turns with fewer elbows for easier installation

SPECIFICATIONS

Color Finish
Brown
Flow Rate
.6 gph
Inside Diameter
27/50 in
Length
100 ft
Material
Plastic
Maximum Pressure
60 psi
Maximum Temperature
100
Outside Diameter
1 in
Wall Thickness
0.049 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday