2.0 gph Emmitter
Xeri-Bug 2.0 gph Emmitter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used for watering hedges, trees, shrubbery, potted plants, watering vegetation planted on slopes, root zones of plants, trees and container plants
Specifications
- Application:
- Agriculture
- Collection:
- Xeri-Bug
- Color Finish Name:
- Red
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed x Barbed
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 2 gph
- Material:
- Plastic
- Pressure - High:
- 50
- Pressure - Low:
- 15
- Pressure Compensating:
- Yes
- Product Type:
- Emitter
- UL Listed:
- No