200 gpm Durable Chlorine Resistant Valve
200 gpm Durable Chlorine Resistant Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 0.41
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 200 gpm
- Height:
- 8 in
- Length:
- 6 in
- Material:
- Plastic
- Maximum Temperature:
- 150
- Power Source:
- Electric
- Pressure - Maximum:
- 200 psi
- Valve Size:
- 2 in
- Waterworks Application:
- Water