3/4 in. 30 psi. Low Flow Inline Pressure Regultor in Black

You last purchased this on
 
Rain Bird

3/4 in. 30 psi. Low Flow Inline Pressure Regultor in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rain Bird

3/4 in. 30 psi. Low Flow Inline Pressure Regultor in Black

  • Fast #
  • Part #RAIPSIM30X075
  • Item #1263855
  • Manufacturer Part #X15050
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Diaphragm operated
  • Can be installed above or below grade
  • Choice of eight outlet pressures
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female x Female
Flow Rate:
22 gpm
Material:
Plastic
Pressure - Maximum:
150 psi
Valve Size:
3/4 in