Rain Bird

3/4 in. 5 gpm Control Zone Valve with Pressure Regulator

Part #RAIXACZ075PRF  |  Manufacturer Part #X10315

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low flow valve allows the filter to be safely placed downstream of the valve
  • Double-filtered pilot flow design for maximum reliability
  • Balanced pressure diaphragm for long life
  • External bleed to manually flush system of dirt and debris

Specifications

Color Finish: [Black, Grey]

End Connection 1: Male Threaded

End Connection 2: Male Threaded

Flow Rate: 5 gpm

Height: 4-1/2 in

Length: 4-3/8 in

Material: Plastic

Maximum Pressure: 150 psi

Valve Size: 3/4 in