3/4 in. Partial/Fiber Core Rotating Stainless Steel Pop-Up Sprinkler
3/4 in. Partial/Fiber Core Rotating Stainless Steel Pop-Up Sprinkler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty retract spring ensures positive pop-down and wet, dry Arc adjustment with slotted screwdriver through top of rotor from 50° to 330° part-circle, 360° non-reversing full-circle
- Non-strippable drive mechanism prevents damage from vandals, brass reinforcing shaft of nozzle turret to riser withstands vandal kick
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1.2 gpm - 15.5 gpm
- Height:
- 9-1/4 in
- Material:
- Steel
- Pressure - Maximum:
- 90 psi