Rain Bird

3/4 in. Solenoid Assembly

Part #RAI20692001  |  Manufacturer Part #20692001

Valve Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

Valve Size: 3/4 in

Volts: 24V

Waterworks Application: Irrigation