3/4 x 4-1/4 in. 1-Piece Inlet Rubber Cover Coupling Valve

You last purchased this on
 
Rain Bird

3/4 x 4-1/4 in. 1-Piece Inlet Rubber Cover Coupling Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rain Bird

3/4 x 4-1/4 in. 1-Piece Inlet Rubber Cover Coupling Valve

  • Fast #
  • Part #RAI3RC
  • Item #1261895
  • Manufacturer Part #B10603
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reliable operation with strong corrosion resistant stainless steel spring
  • Rugged, red brass construction for long life and reliable performance
  • Requires Certification

Documents


Specifications

AMP:
0.3
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded x Female Threaded
Flow Rate:
125 gpm
Height:
4-1/4 in
Material:
Brass
Maximum Temperature:
100
Pressure - Maximum:
125 psi
Valve Size:
3/4 in