Rain Bird 3/4 x 4-3/8 in. Inlet Double Track Key Lug

RAI33DRC

Height

4-3/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Used for convenient water access in potable and non-potable systems

SPECIFICATIONS

AMP
0.3
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Flow Rate
125 gpm
Height
4-3/8 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
100
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday