4-1/2 in. Direct Vent Control Valve
4-1/2 in. Direct Vent Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Balanced-pressure diaphragm, external bleed for spray-free manual operation, Buna-N diaphragm with self-cleaning 90 mesh pilot water filter and captive spring
Specifications
- Height:
- 4-1/2 in
- Length:
- 4-3/8 in
- Pressure - Maximum:
- 150 psi
- Width:
- 3-33/100 in