0 items

Rain Bird 4-3/8 x 1 in. 24 VAC Solid Slip Valve

RAI100DVSS

Length

4-3/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Includes energy-efficient, low-power encapsulated solenoid with captured plunger and 90-mesh (200 micron) solenoid filter, buna-N diaphragm with self-cleaning 90 mesh (200 micron) pilot water filter and captive spring

SPECIFICATIONS

AMP
0.3
Color Finish
Black
Flow Rate
40 gpm
Height
4-1/2 in
Length
4-3/8 in
Material
Plastic
Maximum Pressure
150 psi
Maximum Temperature
110
Power Source
Electric
Valve Size
1 in
Volts
24V
Width
3-21/64 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday